Rod, Nylon, Black, 5 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G0833296|Mfr #: 2XNP5

$117.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0833296 Mfr #: 2XNP5
Standards: -Item: Rod Stock
Color: BlackLength Tolerance: +0.125/-0.000"
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter: 5"Min. Temp. (F): 32
Type: Molybdenum Disulphide FilledMax. Temp. (F): 200
Material: Cast Nylon 6Length: 1 Ft
Diameter Tolerance: +0.250/-0.000"Country of Origin (subject to change): United States

Product Description

Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black Color, Diameter 5 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.