Rod, Nylon, Blue, 2 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2455941| Mfr #: 1URH5

$88.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455941 Mfr #: 1URH5
Standards: FDA, USDA and 3A-Dairy CompliantMax. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: BlueLength Tolerance: +0.060/-0.000"
Type: Heat StabilizedMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.015/-0.000"Diameter: 2-1/2"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Heat Stabilized, Cast Nylon 6, Blue Color, FDA, USDA and 3A-Dairy Compliant, Diameter 2 1/2 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.