DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Rod, Nylon, Blue, 3 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1571647| Mfr #: 1UPZ9

$45.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571647 Mfr #: 1UPZ9
Standards: FDA, USDA and 3A-Dairy CompliantMax. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: BlueLength Tolerance: +0.060/-0.000"
Type: Heat StabilizedMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 3-1/4"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Heat Stabilized, Cast Nylon 6, Blue Color, FDA, USDA and 3A-Dairy Compliant, Diameter 3 1/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.