Rod, Nylon, Blue, 5 1/4 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G1459796|Mfr #: 1URC5

$115.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459796 Mfr #: 1URC5
Standards: FDA, USDA and 3A-Dairy CompliantMax. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: BlueLength Tolerance: +0.060/-0.000"
Type: Heat StabilizedMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 5-1/4"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Heat Stabilized, Cast Nylon 6, Blue Color, FDA, USDA and 3A-Dairy Compliant, Diameter 5 1/4 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.