Rod, Nylon, Green, 2 1/4 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G2141325|Mfr #: 1URZ1

$76.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141325 Mfr #: 1URZ1
Standards: -Max. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: GreenLength Tolerance: +0.060/-0.000"
Type: Lubricated Industrial GradeMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter: 2-1/4"Length: 3 Ft
Diameter Tolerance: +0.015/-0.000"Country of Origin (subject to change): United States

Product Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 2 1/4 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.