Rod, Nylon, Green, 3 1/2 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G2398611|Mfr #: 1UTA7

$164.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398611 Mfr #: 1UTA7
Standards: -Max. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: GreenLength Tolerance: +0.060/-0.000"
Type: Lubricated Industrial GradeMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter: 3-1/2"Length: 3 Ft
Diameter Tolerance: +0.250/-0.000"Country of Origin (subject to change): United States

Product Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 3 1/2 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.