Rod, Nylon, Green, 6 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G1947967|Mfr #: 1URV4

$140.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947967 Mfr #: 1URV4
Standards: -Max. Temp. (F): 260
Item: Rod StockMaterial: Cast Nylon 6
Color: GreenLength Tolerance: +0.060/-0.000"
Type: Lubricated Industrial GradeMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 6"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Lubricated Industrial Grade, Cast Nylon 6, Green Color, Diameter 6 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 260 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.