Rod, Nylon, Wh, 1 5/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2075184| Mfr #: 1UVD7

$38.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075184 Mfr #: 1UVD7
Standards: -Max. Temp. (F): 210
Item: Rod StockMaterial: Nylon 6/6
Color: Off WhiteLength Tolerance: +0.060/-0.000"
Type: ExtrudedMin. Temp. (F): -40
Tensile Strength (PSI): 11, 500Impact Strength (Lbs.): -
Diameter Tolerance: +0.005/-0.000"Diameter: 1-5/8"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 5/8 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11, 500 PSI

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.