Rod, Nylon, Wh, 2 3/4 In Dia x 6 Ft L

POLYMERSHAPES| Zoro #: G0430726| Mfr #: 1UVL2

$275.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: off White
Item: Rod Stock
Length: 6 ft
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0430726 Mfr #: 1UVL2
Type: ExtrudedColor: off White
Diameter Tolerance: +0.015/-0.000"Diameter: 2-3/4"
Length Tolerance: +0.060/-0.000"Min. Temp. (F): -40
Tensile Strength (PSI): 11, 500Max. Temp. (F): 210
Material: Nylon 6/6Length: 6 ft
Item: Rod StockCountry of Origin (subject to change): United States

Product Description

Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 2 3/4 In, Length 6 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -40 Deg. F, Max. Temp. 210 F, Tensile Strength 11,500 PSI

Product Reviews