20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rod, Nylon, White, 4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1230923| Mfr #: 1UPX6

$191.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1230923 Mfr #: 1UPX6
Standards: FDA, USDA and 3A-Dairy CompliantDiameter Tolerance: +0.250/-0.000"
Max. Temp. (F): 200Item: Rod Stock
Material: Cast Nylon 6Color: Off White
Length Tolerance: +0.060/-0.000"Type: Natural Grade, Primarily Used for Food Contact Parts
Min. Temp. (F): +32Tensile Strength (PSI): 12, 000
Impact Strength (Lbs.): -Diameter: 4"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 4 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.