Rod, Nylon, White, 6 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1014027| Mfr #: 1UPP6

$137.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014027 Mfr #: 1UPP6
Standards: FDA, USDA and 3A-Dairy CompliantMax. Temp. (F): 200
Item: Rod StockMaterial: Cast Nylon 6
Color: Off WhiteLength Tolerance: +0.060/-0.000"
Type: Natural Grade, Primarily Used for Food Contact PartsMin. Temp. (F): +32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 6"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 6 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.