LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rod, Nylon, White, 7 1/2 In Dia x 1 Ft L

POLYMERSHAPES| Zoro #: G0907146| Mfr #: 1UPT6

$212.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907146 Mfr #: 1UPT6
Type: Natural Grade, Primarily Used for Food Contact PartsTensile Strength (PSI): 12, 000
Max. Temp. (F): 200Material: Cast Nylon 6
Standards: FDA, USDA and 3A-Dairy CompliantLength: 1 ft
Item: Rod StockColor: off White
Diameter Tolerance: +0.250/-0.000"Diameter: 7-1/2"
Length Tolerance: +0.060/-0.000"Min. Temp. (F): +32
Country of Origin (subject to change): United States

Product Description

Rod Stock, Natural Grade, Cast Nylon 6, Off White Color, FDA, USDA and 3A-Dairy Compliant. Diameter 7 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating +32 Deg. F, Max. Temp. 200 F, Tensile Strength 12,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.