Rod, PEEK, Black, 1 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G1771691|Mfr #: 1URA1

$255.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771691 Mfr #: 1URA1
Standards: -Max. Temp. (F): 480
Item: Rod StockMaterial: PEEK
Length Tolerance: +0.060/-0.000"Type: Unfilled
Min. Temp. (F): -20Tensile Strength (PSI): 16, 000
Impact Strength (Lbs.): -Diameter Tolerance: +0.005/-0.000"
Diameter: 1"Length: 3 Ft
Color: BlackCountry of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, PEEK, Black Color, Diameter 1 In, Length 3 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.