Rod, PEEK, Tan, 1 1/4 In Dia x 6 Ft L

VALUE BRAND |Zoro #: G0953854|Mfr #: 1UPR2

$778.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953854 Mfr #: 1UPR2
Standards: -Max. Temp. (F): 480
Item: Rod StockMaterial: PEEK
Length Tolerance: +0.060/-0.000"Type: Unfilled
Min. Temp. (F): -20Tensile Strength (PSI): 16, 000
Impact Strength (Lbs.): -Diameter Tolerance: +0.005/-0.000"
Diameter: 1-1/4"Length: 6 Ft
Color: TanCountry of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 1 1/4 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.