Shop Alternate Products
This Product is Discontinued
Zoro Select
Tan PEEK Rod Stock 6 ft. L, 2" Dia. (Discontinued)
Mfr # 1UPT2
Zoro # G0265422
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material PEEK
- Type Unfilled
- Diameter 2"
- Color Tan
- Tensile Strength (PSI) 16000