Rod, PEEK, Tan, 3/4 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G0591534|Mfr #: 1UPB5

$57.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591534 Mfr #: 1UPB5
Standards: -Max. Temp. (F): 480
Item: Rod StockMaterial: PEEK
Length Tolerance: +0.060/-0.000"Type: Unfilled
Min. Temp. (F): -20Tensile Strength (PSI): 16, 000
Impact Strength (Lbs.): -Color: Tan
Diameter Tolerance: +0.003/-0.000"Diameter: 3/4"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 3/4 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.