Rod, PEEK, Tan, 3/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1846756| Mfr #: 1UPE8

$38.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846756 Mfr #: 1UPE8
Standards: -Max. Temp. (F): 480
Item: Rod StockMaterial: PEEK
Length Tolerance: +0.060/-0.000"Type: Unfilled
Min. Temp. (F): -20Tensile Strength (PSI): 16, 000
Impact Strength (Lbs.): -Diameter Tolerance: +0.003/-0.000"
Diameter: 3/8"Length: 3 Ft
Color: TanCountry of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, PEEK, Tan Color, Diameter 3/8 In, Length 3 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -20 Deg. F, Max. Temp. 480 F, Tensile Strength 16,000 PSI

Product Reviews

Save 15%. Sign up for Z-mail.