Rod, Poly, Clear, 2 In Dia x 6 Ft L

VALUE BRAND |Zoro #: G0385323|Mfr #: 2XPX8

$260.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385323 Mfr #: 2XPX8
Standards: -Max. Temp. (F): 250
Item: Rod StockMaterial: Polycarbonate
Color: ClearLength Tolerance: +0.125/-0.000"
Type: Machine GradeMin. Temp. (F): -40
Tensile Strength (PSI): 10, 500Impact Strength (Lbs.): -
Length: 6 FtDiameter Tolerance: +0.005/-0.000"
Diameter: 2"Country of Origin (subject to change): United States

Product Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 2 In, Length 6 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.