Rod, Poly, Clear, 3 In Dia x 3 Ft L

VALUE BRAND |Zoro #: G2309867|Mfr #: 2XPW6

$287.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2309867 Mfr #: 2XPW6
Standards: -Max. Temp. (F): 250
Item: Rod StockMaterial: Polycarbonate
Color: ClearLength Tolerance: +0.125/-0.000"
Type: Machine GradeMin. Temp. (F): -40
Tensile Strength (PSI): 10, 500Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 3"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 250 F, Tensile Strength 10, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.