Rod, PPS, White, 1 3/4 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G1839634|Mfr #: 3GXZ5

$289.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839634 Mfr #: 3GXZ5
Standards: -Diameter Tolerance: +0.005/-0.000"
Max. Temp. (F): 425Item: Rod Stock
Length: 1FtMaterial: Polyphenylene Sulfide Extruded
Color: Off WhiteLength Tolerance: +/- 0.250"
Type: UnfilledMin. Temp. (F): 32
Tensile Strength (PSI): 13, 500Impact Strength (Lbs.): -
Diameter: 1-3/4"Country of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, Polyphenylene Sulfide Extruded, Off White Color, Diameter 1 3/4 In, Length 1 Ft, Diameter Tolerance +0.005/-0.000 In, Length Tolerance +/- 0.250 In, Min Temp Rating 32 Deg F, Max Temp 425 F, Tensile Strength 13, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.