Rod, PPS, White, 3/8 In Dia x 1 Ft L

VALUE BRAND |Zoro #: G2229963|Mfr #: 3GXY7

$17.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2229963 Mfr #: 3GXY7
Standards: -Max. Temp. (F): 425
Item: Rod StockLength: 1Ft
Material: Polyphenylene Sulfide ExtrudedColor: Off White
Length Tolerance: +/- 0.250"Type: Unfilled
Min. Temp. (F): 32Tensile Strength (PSI): 13, 500
Impact Strength (Lbs.): -Diameter Tolerance: +0.003/-0.000"
Diameter: 3/8"Country of Origin (subject to change): United States

Product Description

Rod Stock, Unfilled, Polyphenylene Sulfide Extruded, Off White Color, Diameter 3/8 In, Length 1 Ft, Diameter Tolerance +0.003/-0.000 In, Length Tolerance +/- 0.250 In, Min Temp Rating 32 Deg F, Max Temp 425 F, Tensile Strength 13, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.