Rod Seal, 5 ID x 6 OD, 1/2 W x 3/4 H

VALUE BRAND| Zoro #: G1940836| Mfr #: 2HZL9

$33.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Type: Type B Polyseal
Seal Durometer: 95 Shore A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940836 Mfr #: 2HZL9
Width: 1/2"Type: Type B Polyseal
Seal Durometer: 95 Shore ASeal Material: Urethane
Color: BlackOutside Dia.: 6"
For Rod Dia.: 5"Item: Rod Seal
Inside Dia.: 5"Package Quantity: 1
Height: 3/4"Seal Temp. Range: -65 F to 220 F
Country of Origin (subject to change): United States

Description

Rod Seal, Type B Polyseal, Seal Material Urethane, Inside Dia 5 In, Outside Dia 6 In, Width 1/2 In, Height 3/4 In, For Rod Dia. 5 In, Seal Durometer 95 Shore A, Color Black, Seal Temp Range -65 F to 220 F

Reviews