20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rod, SS, 303, 1 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1642541| Mfr #: 2EXB9

$114.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1642541 Mfr #: 2EXB9
Typical Yield Strength (PSI): 35, 000Hardness Scale: BHN
Temper: Cold Finished/AnnealedStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Type: Corrosion ResistantTypical Hardness: 160
Material: stainless steelFinish: Unpolished
Alloy Type: 303Typical Tensile Strength (PSI): 90, 000
Item: Rod StockDiameter Tolerance: +/-0.003"
Diameter: 1-1/2"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Save 15%. Sign up for Z-mail.