Rod, SS, 303, 1 1/2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0458482| Mfr #: 2EXE1

$207.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 6 ft
Diameter: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458482 Mfr #: 2EXE1
Type: Corrosion ResistantLength: 6 ft
Diameter: 1-1/2"Typical Yield Strength (PSI): 35,000
Hardness Scale: BHNAlloy Type: 303
Typical Hardness: 160Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.003"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews