Rod, SS, 303, 1 1/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G2407124| Mfr #: 2EWZ9

$31.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407124 Mfr #: 2EWZ9
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 160
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.0025"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 90,000Alloy Type: 303
Standards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300Typical Yield Strength (PSI): 35,000
Diameter: 1-1/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews