*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 303, 1 1/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0454693| Mfr #: 2EXD8

$146.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 6 ft
Diameter: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454693 Mfr #: 2EXD8
Type: Corrosion ResistantLength: 6 ft
Diameter: 1-1/4"Typical Yield Strength (PSI): 35,000
Hardness Scale: BHNAlloy Type: 303
Typical Hardness: 160Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.0025"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews