Rod, SS, 303, 1 1/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1579444| Mfr #: 2EXB6

$67.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 3 Ft
Diameter: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579444 Mfr #: 2EXB6
Type: Corrosion ResistantLength: 3 Ft
Diameter: 1-1/8"Typical Yield Strength (PSI): 35,000
Typical Hardness: 160Hardness Scale: BHN
Alloy Type: 303Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.0025"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 1/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews