Rod, SS, 303, 1 3/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0542062| Mfr #: 2EXA1

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542062 Mfr #: 2EXA1
Standards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300Temper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 90, 000
Alloy Type: 303Hardness Scale: BHN
Typical Hardness: 160Diameter Tolerance: +/-0.0025"
Diameter: 1-3/8"Length Tolerance: +/-1.000"
Length: 1 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 3/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Product Reviews

Save 15%. Sign up for Z-mail.