Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, SS, 303, 1 3/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1638262| Mfr #: 2EXD9

$176.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638262 Mfr #: 2EXD9
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Typical Hardness: 160
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.0025"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 90,000Alloy Type: 303
Standards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300Typical Yield Strength (PSI): 35,000
Diameter: 1-3/8"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 3/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews