Rod, SS, 303, 1 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1268513| Mfr #: 2EWZ7

$20.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268513 Mfr #: 2EWZ7
Typical Tensile Strength (PSI): 90, 000Hardness Scale: BHN
Item: Rod StockTypical Hardness: 160
Temper: Cold Finished/AnnealedStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Alloy Type: 303Typical Yield Strength (PSI): 35, 000
Finish: UnpolishedMaterial: stainless steel
Type: Corrosion ResistantDiameter Tolerance: +/-0.0025"
Diameter: 1"Length Tolerance: +/-1.000"
Length: 1 ftCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 1 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Product Reviews

Save 15%. Sign up for Z-mail.