Rod, SS, 303, 2 1/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1672002| Mfr #: 2EXC4

$262.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 3 Ft
Finish: Unpolished
Length Tolerance: +/-3.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672002 Mfr #: 2EXC4
Length: 3 FtFinish: Unpolished
Length Tolerance: +/-3.000"Typical Hardness: 160
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.003"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 90,000Alloy Type: 303
Standards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300Typical Yield Strength (PSI): 35,000
Diameter: 2-1/4"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 2 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews