Zoro Select
Rod, SS, 303, 2 In Dia x 3 Ft L
Mfr # 2EXC3
Zoro # G1187261
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 3 Ft L 2EXB9
- ZORO SELECT Rod, SS, 303, 2 3/4 In Dia x 3 Ft L 2EXC6
- ZORO SELECT Rod, SS, 303, 1 In Dia x 3 Ft L 2EXB5
- ZORO SELECT Rod Stock, SS, 72 in Overall L 0R1-72
- ZORO SELECT Rod Stock, SS, 6 in Overall L 4R.125-6
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L 2EXH5
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 1 Ft L 2EXG7
- ZORO SELECT SS Round Bar 316, 12 in Overall L 24717_12_0
- ZORO SELECT Disc 304L Stainless Steel, 1.25 in L DSC-304-5X1.25
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. 87143
- ZORO SELECT Rod Stock, SS, 3 ft Overall L 0R1.625-36
- Zoro Select Stainless Steel Rods