KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 303, 3 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1165717| Mfr #: 2EXA9

$172.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 1 ft
Diameter: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165717 Mfr #: 2EXA9
Type: Corrosion ResistantLength: 1 ft
Diameter: 3"Typical Yield Strength (PSI): 35,000
Hardness Scale: BHNAlloy Type: 303
Typical Hardness: 160Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.003"Typical Tensile Strength (PSI): 90,000
Material: Stainless SteelStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Length Tolerance: +/-1.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 3 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews