KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 303, 5/8 In Dia x 1 Ft L, Min. Qty 6

VALUE BRAND| Zoro #: G1790966| Mfr #: 2EWZ4

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 303
Typical Tensile Strength (PSI): 90,000
Finish: Unpolished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790966 Mfr #: 2EWZ4
Alloy Type: 303Typical Tensile Strength (PSI): 90,000
Finish: UnpolishedDiameter: 5/8"
Diameter Tolerance: +/-0.002"Typical Hardness: 160
Material: Stainless SteelLength Tolerance: +/-1.000"
Length: 1 ftTemper: Cold Finished/Annealed
Type: Corrosion ResistantStandards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Typical Yield Strength (PSI): 35,000Item: Rod Stock
Hardness Scale: BHNCountry of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 5/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews