Rod, SS, 303, 7/8 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1442533| Mfr #: 2EWZ6

$20.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Diameter: 7/8"
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442533 Mfr #: 2EWZ6
Type: Corrosion ResistantDiameter: 7/8"
Material: Stainless SteelTypical Hardness: 160
Typical Yield Strength (PSI): 35,000Standards: ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300
Alloy Type: 303Hardness Scale: BHN
Diameter Tolerance: +/-0.002"Length: 1 ft
Finish: UnpolishedLength Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 90,000Temper: Cold Finished/Annealed
Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 303, Diameter 7/8 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 90000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 160, Hardness Scale BHN, Standards ASTM A582, ASTM A484, AMS 5640 T Type 1, AISI 303, UNS# S30300

Reviews