Rod, SS, 304, 1 1/4 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1555741| Mfr #: 2EXH8

$85.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1555741 Mfr #: 2EXH8
Type: Corrosion ResistantMaterial: stainless steel
Alloy Type: 304Typical Tensile Strength (PSI): 85, 000
Temper: Cold Finished/AnnealedTypical Yield Strength (PSI): 35, 000
Finish: UnpolishedStandards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Item: Rod StockHardness Scale: BHN
Typical Hardness: 170Length: 3 Ft
Diameter Tolerance: +/-0.0025"Diameter: 1-1/4"
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 1/4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403

Product Reviews

Save 15%. Sign up for Z-mail.