Rod, SS, 304, 1 5/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1263412| Mfr #: 2EXJ2

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1263412 Mfr #: 2EXJ2
Standards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403Temper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 35, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 85, 000
Alloy Type: 304Hardness Scale: BHN
Typical Hardness: 170Diameter Tolerance: +/-0.003"
Diameter: 1-5/8"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 5/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.