Rod, SS, 304, 1 5/8 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1441264| Mfr #: 2EXK5

$243.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441264 Mfr #: 2EXK5
Item: Rod StockTemper: Cold Finished/Annealed
Alloy Type: 304Finish: Unpolished
Hardness Scale: BHNTypical Yield Strength (PSI): 35, 000
Typical Tensile Strength (PSI): 85, 000Standards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Type: Corrosion ResistantTypical Hardness: 170
Material: Stainless SteelLength Tolerance: +/-6.000"
Length: 6 FtDiameter Tolerance: +/-0.003"
Diameter: 1-5/8"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 5/8 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Save 15%. Sign up for Z-mail.