Rod, SS, 304, 1/2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0868147| Mfr #: 2EXJ6

$14.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Length Tolerance: +/-6.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868147 Mfr #: 2EXJ6
Length: 6 ftFinish: Unpolished
Length Tolerance: +/-6.000"Typical Hardness: 170
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.002"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 85,000Alloy Type: 304
Standards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403Typical Yield Strength (PSI): 35,000
Diameter: 1/2"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1/2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403

Reviews