KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 304, 2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G2190596| Mfr #: 2EXJ4

$198.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 3 Ft
Diameter: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190596 Mfr #: 2EXJ4
Type: Corrosion ResistantLength: 3 Ft
Diameter: 2"Typical Yield Strength (PSI): 35,000
Hardness Scale: BHNAlloy Type: 304
Typical Hardness: 170Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.003"Typical Tensile Strength (PSI): 85,000
Material: Stainless SteelStandards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403

Reviews