Zoro Select
Rod, SS, 304, 2 In Dia x 6 Ft L
Mfr # 2EXK7
Zoro # G2348071
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 3/8 In Dia x 6 Ft L 2EXD1
- ZORO SELECT Rod, SS, 416, 2 In Dia x 3 Ft L 2AVA6
- ZORO SELECT SS Round Bar 303, 3 in Overall L 2038_3_0
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R.5-72
- ZORO SELECT Rod Stock, SS, 12 in Overall L 0R.375-12
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 3 Ft L 2EXC5
- ZORO SELECT SS Round Bar 15-5, 24 in Overall L 7188_24_0
- ZORO SELECT Rod Stock, SS, 6 in Overall L 6R1.437-6
- ZORO SELECT Rod 316L Stainless Steel, 4 ft L ROD-316-5.5X48
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L 2EXL5
- ZORO SELECT Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 7144
- Zoro Select Stainless Steel Rods