JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, SS, 304, 5/8 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1609772| Mfr #: 2EXH4

$8.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609772 Mfr #: 2EXH4
Standards: ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403Item: Rod Stock
Typical Yield Strength (PSI): 35, 000Hardness Scale: BHN
Typical Hardness: 170Temper: Cold Finished/Annealed
Finish: UnpolishedTypical Tensile Strength (PSI): 85, 000
Alloy Type: 304Type: Corrosion Resistant
Material: stainless steelDiameter Tolerance: +/-0.002"
Diameter: 5/8"Length Tolerance: +/-3.000"
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 5/8 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403

Product Reviews

Save 15%. Sign up for Z-mail.