KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 416, 1 1/2 In Dia x 3 Ft L

VALUE BRAND| Zoro #: G1391284| Mfr #: 2EXL9

$89.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 3 Ft
Diameter: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391284 Mfr #: 2EXL9
Type: Corrosion ResistantLength: 3 Ft
Diameter: 1-1/2"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 416
Typical Hardness: 155Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.003"Typical Tensile Strength (PSI): 75,000
Material: Stainless SteelStandards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 1 1/2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-3.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610

Reviews