KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rod, SS, 416, 1 1/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G1483081| Mfr #: 2AVB1

$126.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Length: 6 ft
Diameter: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483081 Mfr #: 2AVB1
Type: Corrosion ResistantLength: 6 ft
Diameter: 1-1/4"Typical Yield Strength (PSI): 40,000
Hardness Scale: BHNAlloy Type: 416
Typical Hardness: 155Item: Rod Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Diameter Tolerance: +/-0.0025"Typical Tensile Strength (PSI): 75,000
Material: Stainless SteelStandards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
Length Tolerance: +/-6.000"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 1 1/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610

Reviews