Rod, SS, 416, 2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1487683| Mfr #: 2EXL4

$51.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Diameter: 2"
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487683 Mfr #: 2EXL4
Type: Corrosion ResistantDiameter: 2"
Material: Stainless SteelTypical Hardness: 155
Typical Yield Strength (PSI): 40,000Standards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
Alloy Type: 416Hardness Scale: BHN
Diameter Tolerance: +/-0.003"Length: 1 ft
Finish: UnpolishedLength Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 75,000Temper: Cold Finished/Annealed
Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610

Reviews