Rod, SS, 416, 2 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0499572| Mfr #: 2AVB4

$356.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499572 Mfr #: 2AVB4
Standards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610Temper: Cold Finished/Annealed
Finish: UnpolishedMaterial: Stainless Steel
Item: Rod StockTypical Yield Strength (PSI): 40, 000
Type: Corrosion ResistantTypical Tensile Strength (PSI): 75, 000
Alloy Type: 416Hardness Scale: BHN
Typical Hardness: 155Diameter Tolerance: +/-0.003"
Diameter: 2"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610

Product Reviews

Save 15%. Sign up for Z-mail.