Rod, SS, 416, 3/4 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1754575| Mfr #: 2EXK8

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1754575 Mfr #: 2EXK8
Typical Yield Strength (PSI): 40, 000Item: Rod Stock
Standards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610Typical Tensile Strength (PSI): 75, 000
Finish: UnpolishedHardness Scale: BHN
Material: stainless steelTemper: Cold Finished/Annealed
Typical Hardness: 155Type: Corrosion Resistant
Alloy Type: 416Length Tolerance: +/-1.000"
Length: 1 FtDiameter Tolerance: +/-0.002"
Diameter: 3/4"Country of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 3/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610

Product Reviews

Save 15%. Sign up for Z-mail.