JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rod, SS, 416, 3/4 In Dia x 6 Ft L

VALUE BRAND| Zoro #: G0464755| Mfr #: 2AVA8

$39.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464755 Mfr #: 2AVA8
Finish: UnpolishedHardness Scale: BHN
Typical Hardness: 155Type: Corrosion Resistant
Typical Yield Strength (PSI): 40, 000Alloy Type: 416
Material: stainless steelItem: Rod Stock
Typical Tensile Strength (PSI): 75, 000Standards: ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.002"
Diameter: 3/4"Length Tolerance: +/-6.000"
Length: 6 FtCountry of Origin (subject to change): Multiple

Product Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 416, Diameter 3/4 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-6.000 In, Typical Tensile Strength 75000 PSI, Typical Yield Strength 40000 PSI, Typical Hardness 155, Hardness Scale BHN, Standards ASTM A484, ASTM A582, AISI 416, UNS# S41600, AMS 5610
Save 15%. Sign up for Z-mail.