BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rod, SS, 440C, 1/2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G1897567| Mfr #: 2EXN1

$15.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Diameter: 1/2"
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897567 Mfr #: 2EXN1
Type: Corrosion ResistantDiameter: 1/2"
Material: Stainless SteelTypical Hardness: 230
Typical Yield Strength (PSI): 65,000Standards: AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C
Alloy Type: 440CHardness Scale: BHN
Diameter Tolerance: +/-0.002"Length: 1 ft
Finish: UnpolishedLength Tolerance: +/-1.000"
Typical Tensile Strength (PSI): 110,000Temper: Cold Finished/Annealed
Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 1/2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.002 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 110000 PSI, Typical Yield Strength 65000 PSI, Typical Hardness 230, Hardness Scale BHN, Standards AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C

Reviews