Rod, SS, 440C, 2 In Dia x 1 Ft L

VALUE BRAND| Zoro #: G0609822| Mfr #: 2EXN4

$149.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 1 ft
Finish: Unpolished
Length Tolerance: +/-1.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609822 Mfr #: 2EXN4
Length: 1 ftFinish: Unpolished
Length Tolerance: +/-1.000"Typical Hardness: 230
Type: Corrosion ResistantMaterial: Stainless Steel
Temper: Cold Finished/AnnealedDiameter Tolerance: +/-0.003"
Item: Rod StockHardness Scale: BHN
Typical Tensile Strength (PSI): 110,000Alloy Type: 440C
Standards: AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440CTypical Yield Strength (PSI): 65,000
Diameter: 2"Country of Origin (subject to change): Multiple

Description

Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Diameter 2 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.003 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 110000 PSI, Typical Yield Strength 65000 PSI, Typical Hardness 230, Hardness Scale BHN, Standards AMS 5630, AMS 5880, ASTM A276, UNS# S44004, AISI 440C

Reviews